Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HF-1300-SS-L-1/4-S-VER Ham-Let Valves - Hydraulic & Pneumatic, H-1300 Series, Valve, Stainless Steel, Metering,
HF-1300-SS-L-1/4-S-VER Ham-Let Valves - Hydraulic & Pneumatic, H-1300 Series, Valve, Stainless Steel, Metering,
Item Number
HF-1300-SS-L-1/4-S-VER
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, H-1300 Series
Item #
HF-1300-SS-L-1/4-S-VER
Valve, Stainless Steel, Metering,
H-1300 Series Information
Forged‑body 316 St.St.or Brass Construction Straight and Angle Patterns and Panel Mounting MAWP 2000 psig ‑ (137 Barg) For HXF MAWP 1000 psig ‑ (68 Barg) For H, HF MAWT 400F (204C) Flow coefficients (Cv) from 0.004 to 0.15 Round & Slotted Handles with Screwdriver Slots HAM‑LET LET‑LOK Ends, Male & Female NPT, HTC Face Seal Bead End Connections 1, 3 and 5 Stem Taper for required flow control Stem with Stopper Shoulder for maximum life The H‑1300 Series is a moderate‑pressure instrumentation flow‑regulating needle valve. It is generally used for instrumentation panels, sampling systems and accurate applications.
The valves are compact in size and structure and offer reliable low and moderate flow r egulation with long service life.
Specifications
Specifications
Manufacturer Part Number
3203485
Manufacturer
Ham-Let
Product Series
H-1300
Family Series
Ham-Let Valves - Hydraulic & Pneumatic, H-1300 Series
Description
Valve, Stainless Steel, Metering,
Material
Stainless Steel 316
Valve Type
Let-Lok
Connection
1/4 "
Connection Type
Let-Lok
Gasket Material
Fluorocarbon FKM
Net Weight
0 lbs
Gross Weight
0 lbs
HF-1300-SS-L-1/4-S-VER
Ham-Let Valves - Hydraulic & Pneumatic, H-1300 Series