HF0.6-ROL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF0.6-ROL

ABB Starters, HF Series

HF0.6-ROL

ABB Starters, HF Series
Electronic Starter, Reversing,
MFG Item Number
HF0.6-ROL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, HF Series
Item #
HF0.6-ROL
Electronic Starter, Reversing,

HF Series Information

ABB's electronic compact starter, up to 3 kW / 400 V, is a 22.5 mm wide product. Even though it's compact it has, direct‑on‑line, reversed starting, motor overload protection, and emergency stop all included. It is well suited for paper machines, conveyors or machine tools. Electronic compact starter will save space in your cabinet, especially when it comes to group mounting. Separate overload protection is no longer needed and the wiring time is shortened. The safety version enables the use in applications complying with Atex.

Videos

Specifications

Specifications
Manufacturer Part Number HF0.6-ROL
Manufacturer ABB
Product Series HF
Family Series ABB Starters, HF Series
Description Electronic Starter, Reversing, 0.075-0.6A, 24VDC Control, Overload Protection, 1SAT115000R1011
Voltage 24 VDC
Current Rating 0.075-0.6 A
Reversing Yes
Mounting DIN Rail
Motor Protection Yes
Overload Protection Yes
Reset Button Yes
Emergency Stop No
Approvals CE, EAC, IEC, UL
Net Weight 0.505 lbs
Gross Weight 0.59 lbs
Alternatives
HF0.6-ROLE
HF0.6-ROLE
ABB Starters, HF Series