HF2.4-ROLE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF2.4-ROLE

ABB Starters, HF Series

HF2.4-ROLE

ABB Starters, HF Series
HF2.4 ELEC COMP STARTER W OL ESTOP
MFG Item Number
HF2.4-ROLE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, HF Series
Item #
HF2.4-ROLE
HF2.4 ELEC COMP STARTER W OL ESTOP

HF Series Information

ABB's electronic compact starter, up to 3 kW / 400 V, is a 22.5 mm wide product. Even though it's compact it has, direct‑on‑line, reversed starting, motor overload protection, and emergency stop all included. It is well suited for paper machines, conveyors or machine tools. Electronic compact starter will save space in your cabinet, especially when it comes to group mounting. Separate overload protection is no longer needed and the wiring time is shortened. The safety version enables the use in applications complying with Atex.

Videos

Specifications

Specifications
Manufacturer Part Number HF2.4-ROLE
Manufacturer ABB
Product Series HF
Family Series ABB Starters, HF Series
Description The control supply voltage is 24 V DC. For the control and main connection points ABB offers screw connections. Safety Integrity Level 3 in accordance with functional safety standard IEC 61508-1 and Performance Level 'e' in accordance with ISO
Voltage 24 VDC
Current Rating 0.18-2.4 A
Reversing Yes
Mounting DIN Rail
Motor Protection Yes
Overload Protection Yes
Reset Button Yes
Emergency Stop Yes
Approvals CE, EAC, IEC, UL
Net Weight 0.505 lbs
Gross Weight 1 lb
Alternatives
HF2.4-ROL
HF2.4-ROL
ABB Starters, HF Series