HF210GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF210GR ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Fuse Terminal Block,

MFG Item Number
HF210GR

HF210GR ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Fuse Terminal Block,

MFG Item Number
HF210GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
HF210GR
DIN Rail Fuse Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number HF210GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description DIN Rail Fuse Terminal Block, Spring Clamp, 1/4 X 1 1/4 Glass Fuse, Hinged Holder
Type Fuse Holder Block
Current Rating 10 A
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Fuse Size 6.3x32 mm
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs