HF212GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF212GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 5X20mm Fuse Terminal

MFG Item Number
HF212GR

HF212GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp 5X20mm Fuse Terminal

MFG Item Number
HF212GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
HF212GR
Spring Clamp 5X20mm Fuse Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number HF212GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp 5X20mm Fuse Terminal Block, 24-10 AWG, With Led Blown Fuse Indication, 12 V, Gray
Type Fuse Holder Block
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 10 AWG
IEC Voltage 630 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Fuse Size 5x20 mm
Sensor Block Indicator 12 V
Approvals cURus
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs