Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens-West Germany Safety Switches
HF221NR
Siemens-West Germany Safety Switches
SAFETY SWITCH, 2PST, 3-W, N3R, FUSIB
This item cannot be canceled or returned
Description
SAFETY SWITCH, 2PST, 3-W, N3R, FUSIB
Specifications
Specifications
| Manufacturer Part Number |
HF221NR |
| Manufacturer |
Siemens-West Germany |
| Family Series |
Siemens-West Germany Safety Switches |
| Description |
SAFETY SWITCH, 2PST, 3-W, N3R, FUSIB 2-POLE, 3-WIRE, 240VAC UL LISTED APPL ON GROUNDED B PHASE S |
| Number of Poles |
2 |
| Voltage |
240 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| Fuse Type |
H |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
HF221NR
Siemens-West Germany Safety Switches