Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HF321NR Siemens-West Germany Safety Switches, SAFETY SWITCH
HF321NR Siemens-West Germany Safety Switches, SAFETY SWITCH
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HF321NR |
| Manufacturer |
Siemens-West Germany |
| Family Series |
Siemens-West Germany Safety Switches |
| Description |
SAFETY SWITCH |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| Fuse Type |
H |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
HF321NR
Siemens-West Germany Safety Switches