HFB-3-15

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HFB-3-15 Dwyer Instruments Flow Control, In-Line Flow Monitor Range 2-15 GPM
MFG Item Number
HFB-3-15

HFB-3-15 Dwyer Instruments Flow Control, In-Line Flow Monitor Range 2-15 GPM

MFG Item Number
HFB-3-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, Series
Item #
HFB-3-15
In-Line Flow Monitor Range 2-15 GPM

Series Information

Specifications

Specifications
Manufacturer Part Number HFB-3-15
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Description In-Line Flow Monitor Range 2-15 GPM Brass Body For Water Based Fluids 3/4In FNPT
Material Brass
Sensor Type Liquid
Flow Range 2-15 gpm
Port Size 3/4 "
Port Style NPT Female
Output Local Display
Accuracy 2 %
Maximum Pressure 3,500 psi
Recommended Filtration 74 micron
Net Weight 3.7 lbs
Gross Weight 3.7 lbs