Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFB-3-20 Dwyer Instruments Flow Control, In-Line Flow Monitor Range 2-20 GPM
HFB-3-20 Dwyer Instruments Flow Control, In-Line Flow Monitor Range 2-20 GPM
This item cannot be canceled or returned
Description
In-Line Flow Monitor Range 2-20 GPM
Specifications
Specifications
| Manufacturer Part Number |
HFB-3-20 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
In-Line Flow Monitor Range 2-20 GPM Brass Body For Water Based Fluids 3/4In FNPT |
| Material |
Brass |
| Sensor Type |
Liquid |
| Flow Range |
2-20 gpm |
| Port Size |
3/4 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
3,500 psi |
| Recommended Filtration |
74 micron |
| Net Weight |
3.7 lbs |
| Gross Weight |
3.7 lbs |
HFB-3-20
Dwyer Instruments Flow Control