HFB-R
Eaton's Bussmann series Fuseblocks & Holders, HFB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HFB-R Eaton's Bussmann series Fuseblocks & Holders, HFB Series, FUSEHOLDER, RoHS COMPLIANT

MFG Item Number
HFB-R

HFB-R Eaton's Bussmann series Fuseblocks & Holders, HFB Series, FUSEHOLDER, RoHS COMPLIANT

MFG Item Number
HFB-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HFB Series
Item #
HFB-R
FUSEHOLDER, RoHS COMPLIANT

HFB Series Information

  • 30 Amps
  • 32 Volts
  • 1 Pole
  • Waterproof In‑line Fuseholder
  • Fuse Size: 1/4" x 1‑1/4"
HBF Series has a temperature range from ‑40C (‑40F) to 150C (302F) and is waterproof to a depth of 1 foot up to 2 hours. It is a one‑piece molded thermoplastic with high visibility yellow collor for easy identification in dark or hard‑to‑access locations.

Specifications

Specifications
Manufacturer Part Number HFB-R
Manufacturer Eaton's Bussmann series
Product Series HFB
Family Series Eaton's Bussmann series Fuseblocks & Holders, HFB Series
Description FUSEHOLDER, RoHS COMPLIANT
Current Rating 30 A
Voltage 32 V
Poles 1
Fuse Type Miniature
Fuse Size 1/4 " x 1-1/4 ", 1/4 " x 7/8 "
Connection Type Copper Crimp
Mounting Free Hanging
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Special Properties Water Resistant
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.0025 lbs