C Series Information
| Manufacturer Part Number | HFD1030 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C |
| Family Series | Eaton Circuit Breakers, C Series |
| Description | Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 30 A, 347 Vac, 125 Vdc, Load side, 50/60 Hz |
| Poles | 1 |
| Current Rating | 30 A |
| Max Voltage | 125 VDC, 277 VAC |
| Gross Weight | 1.63 lbs |
| Net Weight | 1.6 lbs |