Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, F Series
HFD2015LA06
Eaton Circuit Breakers, F Series
MFG Item Number
HFD2015LA06
This item cannot be canceled or returned
Description
Circuit Breakers, F Series
- HACR Rated
- 1, 2, 3, 4 Poles
- Suitable for Reverse Feed Use
Specifications
Specifications
| Manufacturer Part Number |
HFD2015LA06 |
| Manufacturer |
Eaton |
| Product Series |
F |
| Family Series |
Eaton Circuit Breakers, F Series |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
HFD2015LA06
Eaton Circuit Breakers, F Series