F Series Information
| Manufacturer Part Number | HFD2080L |
|---|---|
| Manufacturer | Eaton |
| Product Series | F |
| Family Series | Eaton Circuit Breakers, F Series |
| Description | Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 80A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 50/60 Hz |
| Poles | 2 |
| Current Rating | 80 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | UL |
| Gross Weight | 4.5 lbs |
| Net Weight | 4.5 lbs |