F Series Information
| Manufacturer Part Number | HFD3200VS10 |
|---|---|
| Manufacturer | Eaton |
| Product Series | F |
| Family Series | Eaton Circuit Breakers, F Series |
| Description | Eaton Series C complete molded case circuit breaker, F-frame, HFD, Fixed thermal and magnetic trips, Three-pole, 200A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 208-380 Vac or 110-127 Vdc rear w/ left pigtail, 50°C |
| Poles | 3 |
| Current Rating | 200 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |