HFDDC2015W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HFDDC2015W

Eaton Circuit Breakers

HFDDC2015W

Eaton Circuit Breakers
CIRCUIT BREAKER 2P 15A NO TERMINALS
MFG Item Number
HFDDC2015W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
HFDDC2015W
CIRCUIT BREAKER 2P 15A NO TERMINALS

Series Information

Specifications

Specifications
Manufacturer Part Number HFDDC2015W
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CIRCUIT BREAKER 2P 15A NO TERMINALS
Poles 2
Current Rating 15 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Gross Weight 2.6 lbs
Net Weight 2.6 lbs