Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFDDC3050LC06S08 Eaton Circuit Breakers, HFDDC 3P 50A W/AL SWTERM BLK RHST 48-127
MFG Item Number
HFDDC3050LC06S08
HFDDC3050LC06S08 Eaton Circuit Breakers, HFDDC 3P 50A W/AL SWTERM BLK RHST 48-127
MFG Item Number
HFDDC3050LC06S08
This item cannot be canceled or returned
Description
HFDDC 3P 50A W/AL SWTERM BLK RHST 48-127
Specifications
Specifications
Manufacturer Part Number
HFDDC3050LC06S08
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Fixed thermal and magnetic trips, Three-pole, 50A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line/load, 48-127 Vac or 48-60 Vdc same side left term.
Poles
3
Current Rating
50 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Shunt Trip
Yes
Gross Weight
6.3 lbs
Net Weight
6.3 lbs
HFDDC3050LC06S08
Eaton Circuit Breakers