Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFDDC3060L Eaton Circuit Breakers, No description
MFG Item Number
HFDDC3060L
HFDDC3060L Eaton Circuit Breakers, No description
MFG Item Number
HFDDC3060L
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
HFDDC3060L
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Vdc
Poles
3
Current Rating
60 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
6.3 lbs
Net Weight
6.3 lbs
HFDDC3060L
Eaton Circuit Breakers