Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFDDC3070LM08 Eaton Circuit Breakers, HFDDC BRK 3P 70A W/ LINE LOAD TERMINAL
MFG Item Number
HFDDC3070LM08
HFDDC3070LM08 Eaton Circuit Breakers, HFDDC BRK 3P 70A W/ LINE LOAD TERMINAL
MFG Item Number
HFDDC3070LM08
This item cannot be canceled or returned
Description
HFDDC BRK 3P 70A W/ LINE LOAD TERMINAL
Specifications
Specifications
Manufacturer Part Number
HFDDC3070LM08
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Fixed thermal, fixed magnetic trip, Three-pole, 70A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Three or four-pole metric mounting base, Vdc
Poles
3
Current Rating
70 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
0 lbs
Net Weight
0 lbs
HFDDC3070LM08
Eaton Circuit Breakers