Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFDDC3100LA02U82 Eaton Circuit Breakers, HFDDC 3P 100A W/AUX SW 1A1B LHUVR 24V
MFG Item Number
HFDDC3100LA02U82
HFDDC3100LA02U82 Eaton Circuit Breakers, HFDDC 3P 100A W/AUX SW 1A1B LHUVR 24V
MFG Item Number
HFDDC3100LA02U82
This item cannot be canceled or returned
Description
HFDDC 3P 100A W/AUX SW 1A1B LHUVR 24V
Specifications
Specifications
Manufacturer Part Number
HFDDC3100LA02U82
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Fixed thermal and magnetic trips, Three-pole, 100A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line/load, Vdc, 1A-1B rear w/ left pigtail, 24 Vdc rear w/ right pigtail
Poles
3
Current Rating
100 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Auxiliary Switch
Yes
Undervoltage Release
Yes
Gross Weight
6.3 lbs
Net Weight
6.3 lbs
HFDDC3100LA02U82
Eaton Circuit Breakers