Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFDDC3150LA13U3801 Eaton Circuit Breakers, HFDDC CB 3P 150A W/LL TERM W/ AS UVR
MFG Item Number
HFDDC3150LA13U3801
HFDDC3150LA13U3801 Eaton Circuit Breakers, HFDDC CB 3P 150A W/LL TERM W/ AS UVR
MFG Item Number
HFDDC3150LA13U3801
This item cannot be canceled or returned
Description
Item #
HFDDC3150LA13U3801
HFDDC CB 3P 150A W/LL TERM W/ AS UVR
Specifications
Specifications
Manufacturer Part Number
HFDDC3150LA13U3801
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Three-pole, 150A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Line and load, Vdc, 2A-2B rear with right pigtail, 48 Vac/dc rear with 36 in left pigtail
Poles
3
Current Rating
150 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Auxiliary Switch
Yes
Undervoltage Release
Yes
Gross Weight
0 lbs
Net Weight
0 lbs
HFDDC3150LA13U3801
Eaton Circuit Breakers