Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFDDC3225W
HFD-DC, 3P, 225 A, 600 VDC, 42 KA
MFG Item Number
HFDDC3225W
This item cannot be canceled or returned
Description
HFD-DC, 3P, 225 A, 600 VDC, 42 KA
Specifications
Specifications
| Manufacturer Part Number |
HFDDC3225W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HFD-DC, 3P, 225 A, 600 VDC, 42 KA NO TERMINALS |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HFDDC3225W
Eaton Circuit Breakers