Series Information
| Manufacturer Part Number | HFDDC4015 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Four-pole, 15A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Load side, Vdc |
| Poles | 4 |
| Current Rating | 15 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | Yes |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |