Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFDDC4070L Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HFDDC4070L
HFDDC4070L Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HFDDC4070L
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HFDDC4070L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
4 |
| Current Rating |
70 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
6.3 lbs |
| Net Weight |
6.3 lbs |
HFDDC4070L
Eaton Circuit Breakers