Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFDDC4100LA05S0501 Eaton Circuit Breakers, HFDDC 4 POLE BREAKER W/LINE AND
MFG Item Number
HFDDC4100LA05S0501
HFDDC4100LA05S0501 Eaton Circuit Breakers, HFDDC 4 POLE BREAKER W/LINE AND
MFG Item Number
HFDDC4100LA05S0501
This item cannot be canceled or returned
Description
Item #
HFDDC4100LA05S0501
HFDDC 4 POLE BREAKER W/LINE AND
Specifications
Specifications
| Manufacturer Part Number |
HFDDC4100LA05S0501 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HFDDC 4 POLE BREAKER W/LINE AND LOAD TERMINALS ANDWITH |
| Poles |
4 |
| Current Rating |
100 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Auxiliary Switch |
Yes |
| Shunt Trip |
Yes |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HFDDC4100LA05S0501
Eaton Circuit Breakers