Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFDE310022 Eaton Circuit Breakers, F Series, HFDE CB 65KAIC480V 210+ LSI 3P 40-100A
MFG Item Number
HFDE310022
HFDE310022 Eaton Circuit Breakers, F Series, HFDE CB 65KAIC480V 210+ LSI 3P 40-100A
MFG Item Number
HFDE310022
This item cannot be canceled or returned
Description
Circuit Breakers, F Series
HFDE CB 65KAIC480V 210+ LSI 3P 40-100A
- HACR Rated
- 1, 2, 3, 4 Poles
- Suitable for Reverse Feed Use
Specifications
Specifications
| Manufacturer Part Number |
HFDE310022 |
| Manufacturer |
Eaton |
| Product Series |
F |
| Family Series |
Eaton Circuit Breakers, F Series |
| Description |
Eaton Series C electronic molded case circuit breaker, F-frame, HFDE, Complete breaker, Digitrip 210 RMS, Electronic LSI trip, 40-100 A trip rating, Three-pole, 100 A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HFDE310022
Eaton Circuit Breakers, F Series