Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFDE322521 Eaton Circuit Breakers, F Series, HFDE CB 65KAIC480V 210+ LI 3P 100-225A
MFG Item Number
HFDE322521
HFDE322521 Eaton Circuit Breakers, F Series, HFDE CB 65KAIC480V 210+ LI 3P 100-225A
MFG Item Number
HFDE322521
This item cannot be canceled or returned
Description
Circuit Breakers, F Series
HFDE CB 65KAIC480V 210+ LI 3P 100-225A
HACR Rated 1, 2, 3, 4 Poles Suitable for Reverse Feed Use
Specifications
Specifications
Manufacturer Part Number
HFDE322521
Manufacturer
Eaton
Product Series
F
Family Series
Eaton Circuit Breakers, F Series
Description
Eaton Eaton Series C electronic molded case circuit breaker, F-frame, HFDE, Complete breaker, Digitrip 210 RMS, Electronic LI trip, 100-225 A trip rating, Three-pole, 225 A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz
Poles
3
Current Rating
225 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
489
Approvals
UL
Gross Weight
0 lbs
Net Weight
0 lbs
HFDE322521
Eaton Circuit Breakers, F Series