Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFDE322522W Eaton Circuit Breakers, HFDE CM 65KAIC480V 210+ LSI 3P 100-225A
MFG Item Number
HFDE322522W
HFDE322522W Eaton Circuit Breakers, HFDE CM 65KAIC480V 210+ LSI 3P 100-225A
MFG Item Number
HFDE322522W
This item cannot be canceled or returned
Description
HFDE CM 65KAIC480V 210+ LSI 3P 100-225A
Specifications
Specifications
| Manufacturer Part Number |
HFDE322522W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C electronic molded case circuit breaker, F-frame, HFDE, Digitrip 210 RMS, Electronic LSI trip, 100-225A trip rating, Three-pole, 225A, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Without terminals, 50/60 Hz |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HFDE322522W
Eaton Circuit Breakers