Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
HFH-2-05
Dwyer Instruments Flow Control
In-Line Flow Monitor Range 0.5-5
This item cannot be canceled or returned
Description
In-Line Flow Monitor Range 0.5-5
Specifications
Specifications
| Manufacturer Part Number |
HFH-2-05 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
In-Line Flow Monitor Range 0.5-5 GPM Brass Body High Temperature For Water Based Fluids 1/2In FNPT |
| Material |
Aluminum |
| Sensor Type |
Liquid |
| Flow Range |
0.5-5 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
3,500 psi |
| Recommended Filtration |
74 micron |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
HFH-2-05
Dwyer Instruments Flow Control