Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Unistrut |
|---|---|
| Family Series | Unistrut Fasteners |
| Manufacturer Part Number | 301902 |
| Description | Washer, 1/4in., EG |
| Finish | Zinc |
| Material | Galvanized Steel |
| Washer Type | Flat Cut |
| Size | 1/4 " |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |