Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HFMD Series
HFMD1885
Hammond Manufacturing Enclosures, HFMD Series
Modular Flange Disc Encl - 1800 x
This item cannot be canceled or returned
Description
Modular Flange Disc Encl - 1800 x
Specifications
Specifications
| Manufacturer Part Number |
HFMD1885 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HFMD |
| Family Series |
Hammond Manufacturing Enclosures, HFMD Series |
| Description |
Modular Flange Disc Encl - 1800 x 800 x 500 - Steel/Lt Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
None Furnished |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12 |
| Nominal Height |
70 " |
| Nominal Width |
31 " |
| Nominal Depth |
19 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
295 lbs |
| Gross Weight |
295 lbs |
HFMD1885
Hammond Manufacturing Enclosures, HFMD Series