HFMS031100EG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HFMS031100EG

Unistrut Fasteners

HFMS031100EG

Unistrut Fasteners
Screw,Flat Head Machine,5/16in. x 1in.,
Item Number
HFMS031100EG
MFG Item Number
301922
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
HFMS031100EG
Screw,Flat Head Machine,5/16in. x 1in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 301922
Manufacturer Unistrut
Family Series Unistrut Fasteners
Description Screw,Flat Head Machine,5/16in. x 1in., EG
Screw Type Machine
Bit Type Slotted
Size 5/16-24 x 1
Screw Head Type Flat Head
Finish Zinc
Material Steel
Net Weight 0.026 lbs
Gross Weight 0.026 lbs