Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, HFO Series
HFO-21112
Dwyer Instruments Flow Control, HFO Series
Flow Alarm Aluminum 1/4In NPT Range
MFG Item Number
HFO-21112
This item cannot be canceled or returned
Description
Flow Alarm Aluminum 1/4In NPT Range
Specifications
Specifications
| Manufacturer Part Number |
HFO-21112 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
HFO |
| Family Series |
Dwyer Instruments Flow Control, HFO Series |
| Description |
Flow Alarm Aluminum 1/4In NPT Range 2-12 SCFM |
| Material |
Aluminum |
| Sensor Type |
Gas |
| Port Size |
1/4 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
4 % |
| Maximum Pressure |
600 psi |
| Comments |
Range 1.5-12 SCFM Air |
| Net Weight |
2.8 lbs |
| Gross Weight |
2.8 lbs |
HFO-21112
Dwyer Instruments Flow Control, HFO Series