Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, HFO Series
HFO-22320
Dwyer Instruments Flow Control, HFO Series
Flow Alarm Brass 3/4In NPT Range
MFG Item Number
HFO-22320
This item cannot be canceled or returned
Description
Flow Alarm Brass 3/4In NPT Range
Specifications
Specifications
| Manufacturer Part Number |
HFO-22320 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
HFO |
| Family Series |
Dwyer Instruments Flow Control, HFO Series |
| Description |
Flow Alarm Brass 3/4In NPT Range 2-20 GPM |
| Material |
Brass |
| Sensor Type |
Liquid |
| Flow Range |
2-20 gpm |
| Port Size |
3/4 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
4 % |
| Maximum Pressure |
3,500 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HFO-22320
Dwyer Instruments Flow Control, HFO Series