HFP2424
Allied Moulded Products Enclosures, AM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HFP2424

Allied Moulded Products Enclosures, AM-R Series

HFP2424

Allied Moulded Products Enclosures, AM-R Series
Hinged Front Panel, Aluminum,
MFG Item Number
HFP2424
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AM-R Series
Item #
HFP2424
Hinged Front Panel, Aluminum,

AM-R Series Information

  • NEMA Types 4, 4x, 12,
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Fabricated From Fiberglass Reinforced Polyester
  • UV Resistant Polycarbonate Viewing Window
  • 304 Stainless Steel Twist Latches
Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
  • UV Stabilized for Outdoor Use
  • Compliant with RoHS Directive

Specifications

Specifications
Manufacturer Part Number HFP2424
Manufacturer Allied Moulded Products
Product Series AM-R
Family Series Allied Moulded Products Enclosures, AM-R Series
Description Hinged Front Panel, Aluminum, For Use with Raised Cover Only
Material Aluminum
Composition Metallic
Panel Type Hinged Front
Perforated No
Kit No
Comments Use with Raised Cover Only
Nominal Height 24 "
Nominal Width 24 "
Net Weight 8 lbs
Gross Weight 7 lbs