HFPP186
Allied Moulded Products Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HFPP186 Allied Moulded Products Enclosures, Hinged Front Panel
MFG Item Number
HFPP186

HFPP186 Allied Moulded Products Enclosures, Hinged Front Panel

MFG Item Number
HFPP186
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HFPP186
Hinged Front Panel

Series Information

Specifications

Specifications
Manufacturer Part Number HFPP186
Manufacturer Allied Moulded Products
Family Series Allied Moulded Products Enclosures
Description Hinged Front Panel
Material Aluminum
Composition Metallic
Cover Design Hinged
Panel Type Front
Perforated No
Kit Yes
Nominal Height 17 "
Nominal Width 15 "
Nominal Depth 1 "
Net Weight 4 lbs
Gross Weight 4 lbs