HFPP66
Allied Moulded Products Enclosures

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HFPP66 Allied Moulded Products Enclosures, Hinged Front Panel
MFG Item Number
HFPP66

HFPP66 Allied Moulded Products Enclosures, Hinged Front Panel

MFG Item Number
HFPP66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HFPP66
Hinged Front Panel

Series Information

Specifications

Specifications
Manufacturer Part Number HFPP66
Manufacturer Allied Moulded Products
Family Series Allied Moulded Products Enclosures
Description Hinged Front Panel
Material Aluminum
Composition Metallic
Cover Design Hinged
Panel Type Front
Perforated No
Kit Yes
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 1 "
Net Weight 0.6 lbs
Gross Weight 1 lb