Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
HFT-2320
Dwyer Instruments Flow Control
In-Line Flow Transmitter Range 2-20
This item cannot be canceled or returned
Description
In-Line Flow Transmitter Range 2-20
Specifications
Specifications
| Manufacturer Part Number |
HFT-2320 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
In-Line Flow Transmitter Range 2-20 GPM Water 3/4In NPT Brass Body |
| Material |
Brass |
| Sensor Type |
Liquid |
| Flow Range |
2-20 gpm |
| Port Size |
3/4 " |
| Port Style |
NPT Female |
| Input Power |
12-35 VDC |
| Output |
0-5 V, 1-5 V, 4-20mA, Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
3,500 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HFT-2320
Dwyer Instruments Flow Control