Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
HFT-2550
Dwyer Instruments Flow Control
In-Line Flow Transmitter Range 5-50
This item cannot be canceled or returned
Description
In-Line Flow Transmitter Range 5-50
Specifications
Specifications
| Manufacturer Part Number |
HFT-2550 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
In-Line Flow Transmitter Range 5-50 GPM Water 1 1/2In NPT Brass Body |
| Material |
Brass |
| Sensor Type |
Liquid |
| Flow Range |
6-50 gpm |
| Port Size |
1-1/2 " |
| Port Style |
NPT Female |
| Input Power |
12-35 VDC |
| Output |
0-5 V, 1-5 V, 4-20mA, Local Display |
| Accuracy |
2 % |
| Maximum Pressure |
3,500 psi |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HFT-2550
Dwyer Instruments Flow Control