Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFW3025VL Eaton Circuit Breakers, HFW 3P 25A ADJ/FXD T/M 70KA 415VAC L/L
MFG Item Number
HFW3025VL
HFW3025VL Eaton Circuit Breakers, HFW 3P 25A ADJ/FXD T/M 70KA 415VAC L/L
MFG Item Number
HFW3025VL
This item cannot be canceled or returned
Description
HFW 3P 25A ADJ/FXD T/M 70KA 415VAC L/L
Specifications
Specifications
Manufacturer Part Number
HFW3025VL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-Frame, HFW, Complete breaker, Adjustable thermal, fixed magnetic trip type, Three-pole, 25A, 690 Vac, 70 kAIC at 415 Vac, Line and load, 50°C
Poles
3
Current Rating
25 A
Max Voltage
690 VAC
Trip Unit
Adj. Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
HFW3025VL
Eaton Circuit Breakers