Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFW3063JL Eaton Circuit Breakers, 3P 63A 65KA ADJ therm/ADJ MAGNETIC FW CB
MFG Item Number
HFW3063JL
HFW3063JL Eaton Circuit Breakers, 3P 63A 65KA ADJ therm/ADJ MAGNETIC FW CB
MFG Item Number
HFW3063JL
This item cannot be canceled or returned
Description
3P 63A 65KA ADJ therm/ADJ MAGNETIC FW CB
Specifications
Specifications
Manufacturer Part Number
HFW3063JL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-Frame, HFW, Complete breaker, Adjustable thermal, adjustable magnetic trip type, Three-pole, 63A, 690 Vac, 70 kAIC at 415 Vac, Line and load
Poles
3
Current Rating
63 A
Max Voltage
690 VAC
Trip Unit
Adj. Thermal / Adj. Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
5 lbs
Net Weight
5 lbs
HFW3063JL
Eaton Circuit Breakers