Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HFW3100L |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | CIRCUIT BREAKER |
| Poles | 3 |
| Current Rating | 100 A |
| Max Voltage | 690 VAC |
| Trip Unit | Adj. Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| Gross Weight | 5 lbs |
| Net Weight | 5 lbs |