Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFW3160JVL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HFW3160JVL
HFW3160JVL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HFW3160JVL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HFW3160JVL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
160 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
HFW3160JVL
Eaton Circuit Breakers