Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFW3200D17 Eaton Circuit Breakers, HFW3200 W/ KPEKM1 LINE & LOAD
MFG Item Number
HFW3200D17
HFW3200D17 Eaton Circuit Breakers, HFW3200 W/ KPEKM1 LINE & LOAD
MFG Item Number
HFW3200D17
This item cannot be canceled or returned
Description
HFW3200 W/ KPEKM1 LINE & LOAD
Specifications
Specifications
| Manufacturer Part Number |
HFW3200D17 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HFW3200 W/ KPEKM1 LINE & LOAD (METRIC) |
| Poles |
3 |
| Current Rating |
200 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HFW3200D17
Eaton Circuit Breakers