Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFW4063J0L Eaton Circuit Breakers, 4P 65KA 63A HFW ADJ therm adj mag
MFG Item Number
HFW4063J0L
HFW4063J0L Eaton Circuit Breakers, 4P 65KA 63A HFW ADJ therm adj mag
MFG Item Number
HFW4063J0L
This item cannot be canceled or returned
Description
4P 65KA 63A HFW ADJ therm adj mag
Specifications
Specifications
Manufacturer Part Number
HFW4063J0L
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-Frame, HFW, Complete breaker, Adjustable thermal, adjustable magnetic trip type, Four-pole, 63A, 690 Vac, 70 kAIC at 415 Vac, Line and load, 0 protected neutral pole
Poles
4
Current Rating
63 A
Max Voltage
690 VAC
Trip Unit
Adj. Thermal / Adj. Magnetic
Mounting
Panel
Neutral Pole
Yes
Gross Weight
6.3 lbs
Net Weight
6.3 lbs
HFW4063J0L
Eaton Circuit Breakers