Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFW40800VL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HFW40800VL
HFW40800VL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HFW40800VL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HFW40800VL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
4 |
| Current Rating |
80 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
6.3 lbs |
| Net Weight |
6.3 lbs |
HFW40800VL
Eaton Circuit Breakers