Series Information
| Manufacturer Part Number | HFW41000L |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Series C complete molded case circuit breaker, F-Frame, HFW, Complete breaker, Adjustable thermal, fixed magnetic trip type, Four-pole, 100A, 690 Vac, 70 kAIC at 415 Vac, Line and load, 0 protected neutral pole |
| Poles | 4 |
| Current Rating | 100 A |
| Max Voltage | 690 VAC |
| Trip Unit | Adj. Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | Yes |
| Gross Weight | 6.3 lbs |
| Net Weight | 6.3 lbs |