Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFW4125J0VL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HFW4125J0VL
HFW4125J0VL Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
HFW4125J0VL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HFW4125J0VL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
4 |
| Current Rating |
125 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
6.3 lbs |
| Net Weight |
6.3 lbs |
HFW4125J0VL
Eaton Circuit Breakers