Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFW4160J0L Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HFW4160J0L
HFW4160J0L Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HFW4160J0L
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HFW4160J0L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
4 |
| Current Rating |
160 A |
| Max Voltage |
690 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
6.3 lbs |
| Net Weight |
6.3 lbs |
HFW4160J0L
Eaton Circuit Breakers