Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HFWDR16C Wiegmann Enclosures, Din Rail Kit

MFG Item Number
HFWDR16C

HFWDR16C Wiegmann Enclosures, Din Rail Kit

MFG Item Number
HFWDR16C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HFWDR16C
Din Rail Kit

Series Information

Specifications

Specifications
Manufacturer Part Number HFWDR16C
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Din Rail Kit
Accessory Type DIN Rail
Composition Metallic
Comments 3-Pk DIN Rail Kit, 16 in Length
Net Weight 0.86 lbs
Gross Weight 1.215 lbs
Alternatives
2D2K16
2D2K16
Hammond Manufacturing Terminal Blocks, DR Series