Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HFWF1040VL Eaton Circuit Breakers, HFWF 1P 40A FXD T/M 40KA 240VAC L/LTERM
MFG Item Number
HFWF1040VL
HFWF1040VL Eaton Circuit Breakers, HFWF 1P 40A FXD T/M 40KA 240VAC L/LTERM
MFG Item Number
HFWF1040VL
This item cannot be canceled or returned
Description
HFWF 1P 40A FXD T/M 40KA 240VAC L/LTERM
Specifications
Specifications
Manufacturer Part Number
HFWF1040VL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-Frame, HFWF, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 40A, 240 Vac, 70 kAIC at 240 Vac, Line and load, 50°C
Poles
1
Current Rating
40 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Gross Weight
1.5 lbs
Net Weight
1.5 lbs
HFWF1040VL
Eaton Circuit Breakers